Thru Wall Sealing Block Mounting Frame TWB Sealing Blocks

SKU: 78227419221
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thru Wall Sealing Block Mounting Frame
Use With: TWB Sealing Blocks
Size - Mounting Spaces: 10
Material: Malleable Iron, Galvanized
Configuration: Rectangular, Removable Partition
Dimensions: HxWxD: 12.7 x 11.1 x 4 in. (322.6 x 281.9 x 101.6mm)
Manufacturer Series: TW
Sealing Block Mounting Frames: Type - Thru Wall Sealing Block Mounting Frame; Use With - TWB Sealing Blocks; Size - Mounting Spaces - 10; Material - Malleable Iron, Galvanized; Configuration - Rectangular, Removable Partition; Size - Dimensions - 12.7"H x 11.1"W x 4.00"D (322.6x281.9x101.6mm); Manufacturer Series - TW