Menu Search
Sealing Block Insert Adder Thru Wall Sealing Block Adder Insert Cable or Conduit
ROXTECH #RM00100151000

Thru Wall Sealing Block Adder Insert Cable or Conduit

SKU # 78863992089 Manufacturer Series: RM Multidiameterâ„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thru Wall Sealing Block Adder Insert
Opening Type: Cable or Conduit
Opening Size: 0.118 to 0.433 in. (3 to 11mm)
Number of Openings: 1
Mounting: Group RM Components
Dimensions: 0.6 x 0.6 x 2.36 in. (15 x 15 x 60mm)
Material: EPDM Rubber - Roxylon

Additional Info: With a Core