Menu Search
EATON CROUSE-HINDS SERIES #TWR3

Thru Wall Sealing Block Reducer Insert Cable or Conduit

SKU # 78227419240 Manufacturer Series: TW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thru Wall Sealing Block Reducer Insert
Opening Type: Cable or Conduit
Opening Size: 0.75 to 1 in. (19.1 to 25.4mm)
Number of Openings: 6
Material: Elastomeric Seals