Menu Search
Sealing Block Insert Adder Thru Wall Sealing Block Reducer Insert Cable or Conduit
EATON CROUSE-HINDS SERIES #TWR2

Thru Wall Sealing Block Reducer Insert Cable or Conduit

SKU # 78227419239 Manufacturer Series: TW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thru Wall Sealing Block Reducer Insert
Opening Type: Cable or Conduit
Opening Size: 0.75 in. (19.1mm)
Number of Openings: 1
Mounting: Sealing Block TWB2062, TWB2112
Dimensions: ODxIDxL(nominal): 0.75 x 0.5 x 4 in.
Material: Elastomeric

Additional Info: Multiple Reducers Are Used Together To Obtain Required Opening Size