Menu Search
Sealing Block Assemblies Thru Wall Sealing Block Assembly Cable or Conduit
EATON CROUSE-HINDS SERIES #TWB2111

Thru Wall Sealing Block Assembly Cable or Conduit

SKU # 78227419226 Manufacturer Series: TW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thru Wall Sealing Block Assembly
Opening Type: Cable or Conduit
Opening Size: 0.25 to 0.5 in. (6.4 to 12.7mm)
Number of Openings: 11
Mounting: TWF Frame
Size - Mounting Space: (2) Frame Spaces
Material: Iron Plates, Elastomeric Seals

Additional Info: Compatible with Cat No.TWB1111 (11) opening insert adder