Menu Search

EATON CROUSE-HINDS SERIES #TWB1

Thru Wall Sealing Block Assembly Cable or Conduit

SKU: 78227419223
Manufacturer Series: TW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thru Wall Sealing Block Assembly
Opening Type: Cable or Conduit
Opening Size - in: Blank
Opening Size - mm: Blank
Number of Openings: None
Mounting: TWF Frame
Size - Mounting Space: (1) Frame Spaces
Material: Iron Plates
Description
Sealing Block Assemblies: Type - Thru Wall Sealing Block Assembly; Opening Type - Cable or Conduit; Opening Size - in - Blank; Opening Size - mm - Blank; Mounting - TWF Frame; Size - Mounting Space - (1) Frame Spaces; Material - Iron Plates, Elastomeric Seals; Manufacturer Series - TW