Menu Search

HUGHES BROTHERS #LS33

Screw, Lag, 3/8 in. Dia x 3 in. L, Steel

SKU #78359000218
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lag
Head: Hex
Point: Gimlet
Screw Diameter: 3/8 in.
Screw Length: 3 in.
Material: Steel

Utility Screws: Type - Lag; Head - Hex; Point - Gimlet; Screw Dia - in - 3/8; Screw Length - in - 3.00; Material - Steel