Menu Search
Screws Hook, Screw, Steel, Hot Dip Galvanized

HUBBELL #20303001

Hook, Screw, Steel, Hot Dip Galvanized

SKU #78358532628
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lag
Head: Hookeye
Thread: Regular
Screw Dia - in: 5/16 in.
Screw Length - in: 4.87 in.
Thread Length: 2 in.
Material: Steel

Utility Screws: Type - Lag; Head - Hookeye; Thread - Regular; Screw Dia - in - 5/16; Screw Length - in - 4.87; Thread Length - in - 2.00; Material - Steel; Additional Information - Eye opening: 1/4 in

Additional Info: Eye opening: 1/4 in