Menu Search
STANLEY #66-568

Screwdriver, Set; 8 Pieces

SKU # 07617466568 Manufacturer Series: 100 PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 8
Tip Type: (1) Slotted Stubby, (3) Slotted, (1) Phillips Stubby, (3) Phillips
Tip Size - Slotted: 1/4 in., 5/16 in., 3/8 in., 7/16 in.
Tip Size - Phillips: No. 1, No. 2
Shaft Type: Square with Hex Bolster
Shaft Length: 1-1/2 to 10-1/4 in.
Handle: Large, Deep Fluted Acetate, Cushion Grip

Additional Info: Material: Chrome Finished Steel