Menu Search
Search
STANLEY #ST-11T

Screwdriver Set, 11 Pieces, (11) Torx, 1.91-4.91 in. L

SKU # 66267904604
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 11
Tip Type: (11) Torx
Tip Size - Torx: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Shaft Type: Round
Shaft Length: 1.91 to 4.91 in.
Overall Length: 5.81 to 9.5 in.
Handle: Tri-Material, Ergonomic