Menu Search
STANLEY #65-902

Phillips Screwdriver; No. 2 Phillips Tip; 6-5/16 in. Long

SKU # 07617465902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 4"
Overall Length: 6-5/16"
Handle: Vinyl

Additional Info: Black Oxide Tip Provide Corrosion Resistance and Precise Fit