Menu Search
STANLEY #68-010

Screwdriver, Multi-Bit Ratcheting Set; 10 Pieces

SKU # 07617468010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Bit Ratcheting Screwdriver Set
Pieces: 10
Tip Type: (2) Slotted, (2) Phillips, (2) Pozidriv, (2) Square, (2) Torx
Tip Size - Slotted: 3/16 in., 1/4 in.
Tip Size - Phillips: No. 1, No. 2
Tip Size - Square: S1, S2
Tip Size - Torx: T10, T15
Tip Size - Other: Pozidriv - PZ1, PZ2
Shaft Type: Solid
Handle: Durable Bi-Material, Ergonomic
Container: Storage Rack

Complete a variety of fastening jobs quickly and easily with the multi-bit ratcheting screwdriver from Stanley. The ratcheting mechanism is able to be placed in a forward, reversed or locked position. This set includes 10 standard, Phillips, Pozi, Torx an

Additional Info: Material: Chrome Finished S2 Steel