Menu Search
STANLEY #66-114

Screwdriver; Cabinet Tip; 7.38 in. Long

SKU # 07617466114 Manufacturer Series: 100 PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Cabinet-Tip
Tip Size - Other: 1/8 in.
Shaft Length: 4 in.
Overall Length: 7.38 in.
Handle: Cushioned