STANLEY #64-172

Screwdriver 14.50 in.

SKU: 07617464172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Tip Type: Phillips
Tip Size - Phillips: #2
Tip Size - Other: 1/4 in.
Shaft Length: 10 in.
Overall Length: 14.50 in.
Handle: Cushioned
Manufacturer Series: 100 PLUS
Description
Screwdrivers: Type - Screwdriver; Tip Type - Phillips; Tip Size - Phillips - #2; Tip Size - Other - 1/4 in.; Shaft Length - 10 in.; Overall Length - 14.50 in.; Handle - Cushioned; Manufacturer Series - 100 PLUS