STANLEY #66-180

Screwdriver 13.75 in.

SKU: 07617466180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Tip Type: Cabinet-Tip
Tip Size - Other: 3/16 in.
Shaft Length: 10 in.
Overall Length: 13.75 in.
Handle: Cushioned
Manufacturer Series: 100 PLUS
Description
Screwdrivers: Type - Screwdriver; Tip Type - Cabinet-Tip ; Tip Size - Other - 3/16 in.; Shaft Length - 10 in.; Overall Length - 13.75 in.; Handle - Cushioned; Manufacturer Series - 100 PLUS