Menu Search
Screwdrivers Screwdriver, #1 Phillips, 6-3/4 in. L Overall, 1 Pieces, 3 in. L Round Shaft, Cushioned Handle

STANLEY #9482

Screwdriver, #1 Phillips, 6-3/4 in. L Overall, 1 Pieces, 3 in. L Round Shaft, Cushioned Handle

SKU #66267904095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #1
Shaft Type: Round
Shaft Length: 3"
Overall Length: 6-3/4"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Phillips; Tip Size - Phillips - #1; Shaft Type - Round; Shaft Length - 3"; Overall Length - 6-3/4"; Handle - Cushioned; Additional Information - Handle: Four-sided Shallow Fluted

Additional Info: Handle: Four-sided Shallow Fluted