STANLEY #J341/4

Offset Screwdriver 1 4.75 in.

SKU: 66267904001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Offset Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #1, #2
Overall Length: 4.75 in.
Description
Screwdrivers: Type - Offset Screwdriver ; Pieces - 1; Tip Type - Phillips; Tip Size - Phillips - #1, #2; Overall Length - 4.75 in.; Additional Information - Blade Finish: Black Oxide, Weight: 0.07 lbs
Additional Info: Blade Finish: Black Oxide, Weight: 0.07 lb.