Menu Search
Search
SOUTHWIRE #SD1/4K4HD

Screwdriver, 1 Piece, (1) Slotted Keystone, Square

SKU # 03288690886
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: (1) Slotted Keystone
Tip Size - Slotted: 1/4 in.
Shaft Type: Square, Heavy Duty
Shaft Length: 4 in.
Overall Length: 8.38 in.
Handle: Cushion Grip

Southwire's screwdrivers are designed for the professional user with durability, quality and comfort in mind. Our screwdrivers are designed from the highest quality tempered steel and are manufactured to ensure that they fit screw openings precisely.