Menu Search
Screwdrivers Screwdriver 1000V Insulated 1 11-1/2"

SNAP-ON TOOLS #CNSGDF68

Screwdriver 1000V Insulated 1 11-1/2"

SKU #78582898387
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Type: Round
Shaft Length: 6"
Overall Length: 11-1/2"
Handle: Composite/Soft Grip, 1000V Insulated

Screwdrivers: Type - Screwdriver 1000V Insulated; Pieces - 1; Tip Type - Slotted Cabinet; Tip Size - Slotted - 1/4"; Shaft Type - Round; Shaft Length - 6"; Overall Length - 11-1/2"; Handle - Composite/Soft Grip, 1000V Insulated; Manufacturer Series - Snap-on