Menu Search
SALISBURY #S2375910

Screwdriver; 3/16 in. Slotted Tip; 10 in. Shaft

SKU # 78917992727
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tip Size - Slotted: 3/16 in.
Type: Screwdriver
Shaft Length: 10.00 in.
Handle: Cushion Grip
Pieces: 1
Tip Type: Slotted
Shaft Type: Round