Menu Search
Screwdrivers Screwdriver; No. 2 Phillips Tip; 6 in. Shaft
SALISBURY #S2376105

Screwdriver; No. 2 Phillips Tip; 6 in. Shaft

SKU # 78917992716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: No. 2
Shaft Type: Round
Shaft Length: 6.00 in.
Handle: Cushion Grip