Menu Search
SALISBURY #S2376104

Screwdriver; No. 2 Phillips Tip; 4 in. Shaft

SKU # 78917992717
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: No. 2
Shaft Type: Round
Shaft Length: 4.00 in.
Handle: Cushion Grip