Menu Search
Screwdrivers Screwdriver; No. 1 Phillips Tip; 3 in. Shaft
SALISBURY #S2376103

Screwdriver; No. 1 Phillips Tip; 3 in. Shaft

SKU # 78917992719
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: No. 1
Shaft Type: Round
Shaft Length: 3.00 in.
Handle: Cushion Grip