Menu Search
Screwdrivers Screwdriver; No. 0 Phillips Tip; 2 in. Shaft
SALISBURY #S2376302

Screwdriver; No. 0 Phillips Tip; 2 in. Shaft

SKU # 78917992720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: No. 0
Shaft Type: Round
Shaft Length: 2.00 in.
Handle: Cushion Grip