Menu Search
Screwdrivers Screwdriver; 3/16 in. Slotted Tip; 4 in. Shaft
SALISBURY #S2375904

Screwdriver; 3/16 in. Slotted Tip; 4 in. Shaft

SKU # 78917992729
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted
Tip Size - Slotted: 3/16 in.
Shaft Type: Round
Shaft Length: 4.00 in.
Handle: Cushion Grip