Menu Search
Screwdrivers Composite Phillips Screwdriver, 1 Piece, Round, 5 in. L Shaft, Cushion Grip, No. 1 Phillips

PROTECTIVE INDUSTRIAL PRODUCTS #9500-00852

Composite Phillips Screwdriver, 1 Piece, Round, 5 in. L Shaft, Cushion Grip, No. 1 Phillips

SKU #61631498204
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: No. 1
Shaft Type: Round
Shaft Length: 5.00 in.
Handle: Cushion Grip

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Phillips ; Tip Size - Phillips - No. 1; Shaft Type - Round; Shaft Length - 5.00 in.; Handle - Cushion Grip