Menu Search
MILWAUKEE #2101-21

Screwdriver, Kit; 9-3/5 in. Long

SKU # 04524229816 Manufacturer Series: 2101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Kit
Pieces: 1
Tip Type: Hex
Tip Size - Other: Hex 1/4 in.
Overall Length: 9-3/5 in.

Featuring 44 in.-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4 screwdriver is easy to use with one hand, featuring 1/4 in. quick-change chuck for one-handed bit changes. Drilling more than 200 holes per charge, the M4 Screwdriver is the first tool to feature Milwaukee RED LITHIUM 2.0 battery on the new M4 platform, offering up to 50 percent more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Additional Info: Voltage-4V, Battery-M4 Red Lithium