Menu Search

MILWAUKEE #48-22-2302

Screwdriver 8 6.00 in.

SKU: 04524228044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Screwdriver
Pieces: 8
Tip Type: (2) Slotted, (3) Square, (2) Phillips
Tip Size - Slotted: 1/4 in., 3/16 in.
Tip Size - Phillips: No. 1, No. 2
Tip Size - Square: No. 1, No. 2, No. 3
Overall Length: 6.00 in.
Handle: Polycarbonate
Description
Milwaukee 10IN1 ratcheting multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. The al