Menu Search
Screwdrivers 11-in-1 Multi-Bit Screwdriver, 3.5 in. Shaft
MILWAUKEE #48-22-2114

11-in-1 Multi-Bit Screwdriver, 3.5 in. Shaft

SKU # 04524223798
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: 10-in-1 Multi-Bit Screwdriver
Pieces: 11
Tip Type: (3) Nut Driver, (2) Phillips, (2) Slotted and (2) Square
Tip Size - Slotted: 3/16, 1/4 in.
Tip Size - Phillips: (1) No.1, (1) No.2
Tip Size - Square: No.1, No.2
Tip Size - Other: Nut Driver - 1/4, 5/16, 3/8 in.
Shaft Length: 3.50 in.
Overall Length: 7.50 in.
Handle: Ergonomic with Antiroll