Menu Search
Screwdrivers Screwdriver, T25, Torx, 8-5/16 in. L Overall, 1 Pieces, 4 in. L Round Shaft, Cushioned Handle

KLEIN TOOLS #19544

Screwdriver, T25, Torx, 8-5/16 in. L Overall, 1 Pieces, 4 in. L Round Shaft, Cushioned Handle

SKU #09264485194
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver
Pieces: 1
Tip Type: Torx
Tip Size - Torx: T25
Shaft Type: Round
Shaft Length: 4"
Overall Length: 8-5/16"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Torx; Tip Size - Torx - T25; Shaft Type - Round; Shaft Length - 4"; Overall Length - 8-5/16"; Handle - Cushioned; Additional Information - Color Coded: Blue with Black-oxide, Corrosion Resistive Shaft

Additional Info: Color Coded: Blue with Black-oxide, Corrosion Resistive Shaft