You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #19445

Grip-It Screwdriver, Set; 6-7/8 in. Long

SKU # 09264485253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 1
Tip Type: Philips
Tip Size - Phillips: #1
Shaft Type: Round
Shaft Length: 3.12 in.
Overall Length: 6-7/8 in.
Handle: Plastic