Menu Search
Search
KLEIN TOOLS #33532-INS

Screwdriver, Set; 1/4 Slotted Tip; 8.30 in. Long

SKU # 09264433532
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 2
Tip Type: (1) Slotted (1) Phillips
Tip Size - Slotted: 1/4
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 4 in.
Overall Length: 8.3 in.
Handle: Cushioned

Additional Info: Shaft, 1000V Insulated