Menu Search
KLEIN TOOLS #K21

Screwdriver, Screw-Starter; 1/16 in. Slotted Tip; 5-1/4 in. Long

SKU # 09264432105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screw-Starter
Pieces: 1
Tip Type: Slotted Screw-Holding
Tip Size - Slotted: 1/16"
Shaft Type: Round
Shaft Length: 3"
Overall Length: 5-1/4"
Handle: Plastic

Additional Info: Precision Split Blade: thickness range .028 to.045"