Menu Search
Search
KLEIN TOOLS #P202

Screwdriver, Profilated; 24.50 in. Long

SKU # 09264432125
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Profilated Screwdriver
Tip Type: Phillips
Tip Size - Phillips: No. 2
Shaft Type: Round
Shaft Length: 20 in.
Overall Length: 24.5 in.
Handle: Plastic, Smooth Comfordome

KLEIN P202 NO.2 PHLPS X-LONG SCRDR