Menu Search
Screwdrivers Screwdriver; Philips Screw-Holding Tip; 9 in. Long
KLEIN TOOLS #K19

Screwdriver; Philips Screw-Holding Tip; 9 in. Long

SKU # 09264432104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Philips Screw-Holding
Overall Length: 9.00 in.
Handle: Plastic