Menu Search
Screwdrivers Screwdriver; No. 3 Phillips Tip; 11-3/16 in. Long
KLEIN TOOLS #BD133

Vaco Bull Driver Screwdriver; No. 3 Phillips Tip; 11-3/16 in. Long

SKU # 09264432047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #3
Shaft Type: Round
Shaft Length: 6"
Overall Length: 11-3/16"
Handle: Plastic, Oversized