You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #85276

Screwdriver; No. 1, No. 2 Phillips Tip; 3.00 to 6 in. Shaft

SKU # 09264485276
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 7
Tip Type: (2) Slotted Keystone (2) Phillips (3) Cabinet
Tip Size - Slotted: 1/4, 5/16 in.
Tip Size - Phillips: #1, #2
Tip Size - Other: 1/8 in.
Shaft Type: Square and Round
Shaft Length: 3 to 6 in.
Handle: Plastic
Container: Vinyl Pouch