Menu Search
Screwdrivers Screwdriver; Keystone Tip; 10-13/16 in. Long
KLEIN TOOLS #19436

Grip-It Screwdriver; Keystone Tip; 10-13/16 in. Long

SKU # 09264485243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Keystone
Shaft Type: Round
Shaft Length: 5.88 in.
Overall Length: 10-13/16 in.
Handle: Plastic

Additional Info: Shank Tip Width: 5/16 in., Weight: 0.35 lbs