Menu Search
Search
KLEIN TOOLS #603-6-INS

Screwdriver, Insulated; 11 in. Long

SKU # 09264485039
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Overall Length: 11 in.
Tip Size - Phillips: #3
Shaft Length: 6 in.
Handle: Cushioned, 1000V Insulated
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Phillips
Shaft Type: Round