Menu Search
KLEIN TOOLS #603-4-INS

Screwdriver, Insulated; 8-5/16 in. Long

SKU # 09264485037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Overall Length: 8-5/16"
Tip Size - Phillips: #2
Shaft Length: 4"
Handle: Cushioned, 1000V Insulated
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Phillips
Shaft Type: Round