Menu Search
Screwdrivers Screwdriver, Insulated; 1/4 in. Slotted Tip; 8-11/32 in. Long
KLEIN TOOLS #602-4-INS

Screwdriver, Insulated; 1/4 in. Slotted Tip; 8-11/32 in. Long

SKU # 09264485023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/4"
Shaft Type: Round, Heavy Duty
Shaft Length: 4"
Overall Length: 8-11/32"
Handle: Cushioned, 1000V Insulated