KLEIN TOOLS #602-3

Screwdriver, 7/32 in., Slotted Keystone, 6-3/4 in. L Overall, 1 Pieces, 3 in. L, Cushioned Handle

SKU: 09264485020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 7/32"
Shaft Type: Round
Shaft Length: 3"
Overall Length: 6-3/4"
Handle: Cushioned
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Keystone; Tip Size - Slotted - 7/32"; Shaft Type - Round; Shaft Length - 3"; Overall Length - 6-3/4"; Handle - Cushioned