Menu Search
Screwdrivers Screwdriver; 3/16 in. Slotted Cabinet Tip; 7-3/4 in. Long
KLEIN TOOLS #601-4

Screwdriver; 3/16 in. Slotted Cabinet Tip; 7-3/4 in. Long

SKU # 09264485012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 4"
Overall Length: 7-3/4"
Handle: Cushioned