KLEIN TOOLS #601-8

Screwdriver, 3/16 in., Slotted Cabinet, 11-3/4 in. L Overall, 1 Pieces, 8 in. L Round Shaft

SKU: 09264485016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 8"
Overall Length: 11-3/4"
Handle: Cushioned
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Cabinet; Tip Size - Slotted - 3/16"; Shaft Type - Round; Shaft Length - 8"; Overall Length - 11-3/4"; Handle - Cushioned