KLEIN TOOLS #602-6-INS

Screwdriver 1000V Insulated 1 10-15/16"

SKU: 09264485025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 5/16"
Shaft Type: Round, Heavy Duty
Shaft Length: 6"
Overall Length: 10-15/16"
Handle: Cushioned, 1000V Insulated
Description
Screwdrivers: Type - Screwdriver 1000V Insulated; Pieces - 1; Tip Type - Slotted Keystone; Tip Size - Slotted - 5/16"; Shaft Type - Round, Heavy Duty; Shaft Length - 6"; Overall Length - 10-15/16"; Handle - Cushioned, 1000V Insulated