Menu Search
Screwdrivers Screwdriver; 1/8 in. Slotted Cabinet Tip; 6 in. Long
KLEIN TOOLS #A216-3

Screwdriver; 1/8 in. Slotted Cabinet Tip; 6 in. Long

SKU # 09264432014 Manufacturer Series: Vaco
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Shaft Length: 3"
Overall Length: 6"
Handle: Plastic