KLEIN TOOLS #600-4

Screwdriver, 1/4 in., Slotted Keystone, 8-11/32 in. L Overall, 1 Pieces, 4 in. L

SKU: 09264485002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/4"
Shaft Type: Square, Heavy Duty
Shaft Length: 4"
Overall Length: 8-11/32"
Handle: Cushioned
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Keystone; Tip Size - Slotted - 1/4"; Shaft Type - Square, Heavy Duty; Shaft Length - 4"; Overall Length - 8-11/32"; Handle - Cushioned