Menu Search
KLEIN TOOLS #605-8

Screwdriver; 1/4 in. Slotted Cabinet Tip; 12-11/32 in. Long

SKU # 09264485048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Type: Round, Heavy Duty
Shaft Length: 8"
Overall Length: 12-11/32"
Handle: Cushioned