Menu Search
Screwdrivers Screwdriver; 1/4 in. Slotted Cabinet Tip; 10-11/32 in. Long
KLEIN TOOLS #605-6B

Screwdriver; 1/4 in. Slotted Cabinet Tip; 10-11/32 in. Long

SKU # 09264485047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Type: Round
Shaft Length: 6"
Overall Length: 10-11/32"
Handle: Cushioned

Additional Info: Features: Bends #10,12,14 AWG