Menu Search
Screwdrivers Insulated Screwdriver, #3, Phillips, 12-3/8 in. L Overall, 1 Pieces, 7 in. L Round Shaft

KLEIN TOOLS #6337INS

Insulated Screwdriver, #3, Phillips, 12-3/8 in. L Overall, 1 Pieces, 7 in. L Round Shaft

SKU #09264485335
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver
Pieces: 1
Tip Type: Cabinet-Tip
Tip Size - Other: 3/16"
Shaft Type: Round
Shaft Length: 7-3/4"
Overall Length: 10-3/4"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Cabinet-Tip; Tip Size - Other - 3/16"; Shaft Type - Round; Shaft Length - 7-3/4"; Overall Length - 10-3/4"; Handle - Cushioned